Miller body with tail for surface / dressing miller Sandvik Coromant
Diameter | 25 mm |
---|---|
Tail diameter | 25 mm |
Z | 3 |
Diameter | 25 mm |
---|---|
Tail diameter | 25 mm |
Z | 3 |
Internal cooling | Yes |
Type of tool tip attachment | Insert |
Tail | Cylindrical |
Total length | 88 mm |
Usually arrives within 14 working days