CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 4 867490
Milling bit - hss co8% short range - centre cut 3 flutes - tialn
See technical informationSee documentsReferences
GISS Cutline:867490
Rubix:867490
EAN:3660338214691

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 4 867490
Milling bit - hss co8% short range - centre cut 3 flutes - tialn
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 11 mm |
| Total length | 55 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Coating | tialn |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
- Usually arrives within 14 working days
