Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486
SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-0318-XA 1630
rubix:
318A2594
manufacturer :
7045486
ean:
7323221044800
Product details
Technical specifications
Product details : SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.67
excl. VAT
/
Each
£
36.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CH54 VARI PITCH HOLE SAW 54MM
MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
SANDVIK R216.24-12030DAI12G1610 SC MILLING CM PLURA 2 5742956
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
CUTLINE 893242 10MM CARBIDE END MILL 3 FLT CUPP S/S
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
SANDVIK 1P340-0800-XB1640 SC MILLING CM PLURA 1 6259869
SANDVIK 1K232-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213422
DORMER S5348.0 6706579
CUTLINE 893233 12MM CARBIDE END MILL 2FLT CUPP WELDON
DORMER S813HB9.0 DRILL 9.00 MM 5983561
SANDVIK R216.42-03030-AS04G1700 SC MILLING CM PLURA 2 5963308
WALTERPROT MC232-06.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353968
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969