Milling bit - hss co8% short range - centre cut 4 flutes
Diameter | 2 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 7 mm |
Total length | 51 mm |
Body material | HSS-Co |
Centre cut | Yes |
Machining material | Steel, aluminium, copper, bronze, brass |
Cutting angle | 30 ° |
Usually arrives within 14 working days