HSS miller Dormer
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 16 mm |
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 16 mm |
Number of teeth | 4 |
Length of cut | 32 mm |
Total length | 92 mm |
Body material | HSS |
Cutting angle | 45 ° |
Usually arrives within 14 working days