Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 20 867534
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 20 867534
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867534
rubix:
867534
ean:
3660338215100
Technical specifications
Diameter
20
mm
Type of tail
WELDON
Tail diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 20 867534
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
20
mm
Type of tail
WELDON
Tail diameter
20
mm
Number of teeth
4
Length of cut
38
mm
Total length
104
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.54
excl. VAT
/
Each
£
21.05
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER C247 HSCO-XP FLATTED SHANK MLT-FLUTE STANDARD END MILL 3/8 INCH
DORMER HSCO SUP-R PMX CUTTER 20.0 C49220.0
DORMER PRIMAX-CUTTER C90730.0
DORMER HSCO TICN CUTTER 10.0 C42810.0
DORMER C5007.0 DRILL 7.00 MM 5985074
ROTABROACH RAPL280 LONG SERIES M2 CUTTERS 28MM
DORMER C2466.0 END MILL 6.00 MM 5984204
DORMER C40016.0 END MILL 16.00 MM 5984978
DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
DORMER C9078.0 C907 8.00 STANDARD LENGTH END MILL 844 5985820
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 18 867498
DORMER C40718.0 5985119
DORMER C2468.0 END MILL 8.00 MM 5984217
DORMER C27330.0 END MILL 30.00 MM 5984854
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 14 867522