CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 3 867502
Milling bit - hss co8% short range - centre cut 4 flutes
See technical informationSee documentsReferences
GISS Cutline:867502
Rubix:867502
EAN:3660338214806

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 3 867502
Milling bit - hss co8% short range - centre cut 4 flutes
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 8 mm |
| Total length | 52 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
- Usually arrives within 14 working days
