Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0635-076-SC 1745
rubix:
317A8378
manufacturer :
7419194
ean:
7323222411717
Product details
Technical specifications
Product details : SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0100R010N030 ENDMILL COATED MSTAR 90043379
SANDVIK 2S342-1000-100-PA1730 SC MILLING CM PLURA 2 6732548
DORMER S7674.0XR0.5 6707016
DORMER S26220.0XR1.0 6706969
DORMER S62910.0 DRILL 10.00 MM 6706535
SANDVIK 2P160-0200-NA H10F 6260025
SANDVIK 1P360-1905-XA1620 SC MILLING CM PLURA 1 7045768
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
SANDVIK R216.42-03030-AP03G1620 SC MILLING CM PLURA 2 5743534
SANDVIK R216.44-06030-AI06G1610 SC MILLING CM PLURA 2 5743590
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
SANDVIK 1P341-0318-XA1630 SC MILLING CM PLURA 1 7045788
SANDVIK 2S440-1905-228-SD1725 SC MILLING CM PLURA 2 7858304
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
SANDVIK 1P360-1400-XA 1620 PLURA SOLID CARBIDE END MILL 6259905