SANDVIK 490-200Q60-14L COROMILL 490 CUTTERS 5844050
Milling cutter for 90-degree shoulders CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-200Q60-14L
Rubix:317A4932
Manufacturer :5844050



Product details : SANDVIK 490-200Q60-14L COROMILL 490 CUTTERS 5844050
Milling cutter for 90-degree shoulders CoroMill® 490
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 60 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -iso 6462 -c (4 bolts) -metric: 60s |
Show UNSPSC/ECL@SS
£ 1,782.17 excl. VAT
/ Each
£ 2,138.60 incl. VAT
- Usually arrives within 14 working days
