SANDVIK A690-076HA10-10105M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723136
Milling cutter for 90-degree shoulders CoroMill® 690
See technical informationReferences
Sandvik Coromant:A690-076HA10-10105M
Rubix:317A2359
Manufacturer :5723136



Product details : SANDVIK A690-076HA10-10105M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723136
Two-size cylindrical milling cutter CoroMill® 690
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 100 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 180 mm |
| Tail | hsk -a/c -size 100 |
Show UNSPSC/ECL@SS
£ 4,457.27 excl. VAT
/ Each
£ 5,348.72 incl. VAT
- Usually arrives within 14 working days
