References
Sandvik Coromant:2F340-2540-152-SC 1745
Rubix:317A9194
Manufacturer :7419212
EAN:7323222411892


Technical specifications
| Diameter | 25.4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25.4 mm |
Product details : SANDVIK 2F340-2540-152-SC1745 SC MILLING CM PLURA 2 7419212
CoroMill® Plura solid carbide end mill for high-feed dressing
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25.4 mm |
| Number of teeth | 6 |
| Length of cut | 53.975 mm |
| Total length | 127 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | pvd tialsin |
| Type | end mill (square shoulder) |
| Angle of helix | 42 ° |
| Machining material | titanium alloys |
| Capacity length | 67.468 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 806.66 excl. VAT
/ Each
£ 967.99 incl. VAT
- Usually arrives within 14 working days