References
Sandvik Coromant:2F340-1588-304-SC 1745
Rubix:318A7773
Manufacturer :7419206
EAN:7323222411830


Technical specifications
| Diameter | 15.875 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 15.875 mm |
Product details : SANDVIK 2F340-1588-304-SC1745 SC MILLING CM PLURA 2 7419206
CoroMill® Plura solid carbide end mill for high-feed dressing
Technical specifications
Attributes
| Diameter | 15.875 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 15.875 mm |
| Number of teeth | 6 |
| Length of cut | 33.338 mm |
| Total length | 88.9 mm |
| Cutting material | carbide |
| Angle of helix | 42 ° |
| Capacity length | 39.69 mm |
| Cutting angle | 0 ° |
Show UNSPSC/ECL@SS
£ 421.67 excl. VAT
/ Each
£ 506.00 incl. VAT
- Usually arrives within 14 working days