References
Pramet:110A06R-S90LN12-C
Rubix:2533219
EAN:3603602956415

Technical specifications
| Diameter | 110 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
Documents
Product details : PRAMET 110A06R-S90LN12-C Milling Cutter
Shoulder mill with double negative geometry which utilises 6 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 110mm with 90° approach angle and 32mm connection bore according to DIN 8030-A, 50mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm
Technical specifications
Attributes
| Diameter | 110 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 706.33 excl. VAT
/ Each
£ 847.60 incl. VAT
- Usually arrives within 14 working days