References
Pramet:16A3R019A16-SAD07D-C
Rubix:2533346

Documents
Product details : PRAMET 16A3R019A16-SAD07D-C END MILL 6798630
Shoulder mill with positve/negative geometry which utilises 3 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 16mm with 90° approach angle and 16mm parallel shank according to DIN 1835A, 19mm functional and 110mm overall length, through coolant for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tail diameter | 16 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 110 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 226.27 excl. VAT
/ Each
£ 271.52 incl. VAT
- Usually arrives within 14 working days