PRAMET 25A2R038A25-SAD16E-C Milling Cutter


Milling Cutter

References
pramet:25A2R038A25-SAD16E-C
rubix:2533491
ean:3603602993342
brand logo
brand logo
Technical specifications
Diameter25 mm
Internal coolingYes
Type of tool tip attachmentInsert
See all Specifications

Product details : PRAMET 25A2R038A25-SAD16E-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 2 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 25mm with 90° approach angle and 25mm parallel shank according to DIN 1835A, 38mm functional and 200mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm

Technical specifications


Attributes
Diameter25 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length200 mm
Show UNSPSC/ECL@SS
£ 274.08 excl. VAT
/ Each
£ 328.90 incl. VAT
  • Usually arrives within 14 working days