PRAMET 25A5R024A25-SAD07D-C Milling Cutter


Milling Cutter

References
pramet:25A5R024A25-SAD07D-C
rubix:2533513
brand logo
brand logo
Technical specifications
Diameter25 mm
Tail diameter25 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 25A5R024A25-SAD07D-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 5 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 25mm with 90° approach angle and 25mm parallel shank according to DIN 1835A, 24mm functional and 140mm overall length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm

Technical specifications


Attributes
Diameter25 mm
Tail diameter25 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length140 mm
Show UNSPSC/ECL@SS
£ 297.92 excl. VAT
/ Each
£ 357.50 incl. VAT
  • Usually arrives within 14 working days