PRAMET 80A05R-S90AD16E-C FACE MILL 6760178


Milling Cutter

References
pramet:80A05R-S90AD16E-C
rubix:2533807
ean:3603602955241
brand logo
brand logo
Technical specifications
Diameter80 mm
Internal coolingYes
Type of tool tip attachmentInsert
See all Specifications

Product details : PRAMET 80A05R-S90AD16E-C FACE MILL 6760178


Shoulder mill with positve/negative geometry which utilises 5 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 80mm with 90° approach angle and 27mm connection bore according to DIN 8030-A, 50mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm

Technical specifications


Attributes
Diameter80 mm
Internal coolingYes
Type of tool tip attachmentInsert
Total length50 mm
Show UNSPSC/ECL@SS
£ 540.38 excl. VAT
/ Each
£ 648.46 incl. VAT
  • Usually arrives within 14 working days