References
Walter Prototyp:H302611-7
Rubix:357A4389
Manufacturer :5082074
EAN:4042446060596

Product details : WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Tail diameter | 8 mm |
| Length of cut | 13 mm |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
- Usually arrives within 14 working days