References
Dormer:P8419.6X6.0
Rubix:2579001
EAN:7320760688564




Technical specifications
| Diameter | 9.6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P8419.6X6.0 BURR 9.60 MM X 6.00 MM 6814215
Technical specifications
Attributes
| Diameter | 9.6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 1 |
| Length of cut | 19 mm |
| Total length | 64 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 30.03 excl. VAT
/ Each
£ 36.04 incl. VAT
- Usually arrives within 14 working days