References
Walter:ADMT160608R-D56 WAK15
Rubix:291A0056
Manufacturer :5043184

Technical specifications
| Insert Type | admt160608r-d56 |
|---|---|
| Nuance/shade | wak15 |
| Material | carbide |
Product details : WALTER ADMT160608R-D56 WAK15 MILLING INSERTS 5592155
Indexable milling insert Walter ADMT160608R-D56 WAK15 with Tiger-tec® Gold (TiAlN/TiN) coating. Intended for reliable machining of castings and face milling.
Technical specifications
Attributes
| Insert Type | admt160608r-d56 |
|---|---|
| Nuance/shade | wak15 |
| Material | carbide |
| Insert Size | 10.8 mm |
| Coating | tiger-tec® gold |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- Usually arrives within 14 working days