• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000

GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000

Mills

See technical information

References

Gühring:3314 4.000
Rubix:339A5468
Manufacturer :9033140040000
EAN:4031093673648
brand logo
brand logo

Product details : GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 38.44 excl. VAT
/ Each
£ 46.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K377-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213677SANDVIK 1K253-1200-NB H10F DURA SOLID CARBIDE END MILL 8389108SANDVIK R216.24-16030CAP16G1610 SC MILLING CM PLURA 2 5743086ROEBUCK CH14 VARI PITCH HOLE SAW 14MMWALTERPROT MC232.12.7W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568750WALTERPROT MC232-02.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022530DORMER S22516.0 END MILL 16.00 MM 6706806SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758DORMER P8076.0X6.0 BURR 6.00 MM X 6.00 MM 6814125SANDVIK R216.32-00830-AI08G 1620 5742992SANDVIK 1K334-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213505SANDVIK 2P210-0150-NCN20C SC MILLING CM PLURA 2 6260046CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 25 867558DORMER S90314.0 DRILL 14.00 MM 5983064DORMER C2737.0 END MILL 7.00 MM 5984683
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap