• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000

GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000

Mills

See technical information

References

Gühring:3720 10.000
Rubix:340A4945
Manufacturer :9037200100000
EAN:4031093388542
brand logo
brand logo

Product details : GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 64.96 excl. VAT
/ Each
£ 77.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R215.H4-20050EAK13P1620 SC MILLING CM PLURA 2 5847805SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610DORMER C1101/2 DRILL 1/2 INCH 5983782ROEBUCK CH38 VARI PITCH HOLE SAW 38MMDORMER C1106.5 DRILL 6.50 MM 5983962DORMER S9449.0 5982939GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000DORMER C27312.0 END MILL 12.00 MM 5984597WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564SANDVIK 2S342-1588-076-PBP2BM SC MILLING CM PLURA 2 8351917CUTLINE 893245 20MM CARBIDE END MILL 3 FLT CUPP S/SWALTERPROT H8005828-2-0.2 ADVANCED MILLING CUTTER 5150808SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597DORMER S90410.0 END MILL 10.00 MM 5983133DORMER S804HA6.0 END MILL 6.00 MM 5982592
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap