• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000

GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000

Mills

See technical information

References

Gühring:3720 3.000
Rubix:340A4884
Manufacturer :9037200030000
EAN:4031093388443
brand logo
brand logo

Product details : GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 36.13 excl. VAT
/ Each
£ 43.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE UK-OEMSCBN208 OEMSCBN208 8MM CARBIDE 2FL B/NOSED ALCRNSANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183DORMER S22610.0 END MILL 10.00 MM 6706784SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516DORMER S22616.0 END MILL 16.00 MM 6706787CUTLINE UK-OEMSCBN216 OEMSCBN216 16MM CARBIDE 2FL B/NOSED ALCRNDORMER C42811.0 END MILL 11.00 MM 5985099SANDVIK 1K337-0800-050-XD 1730 END MILL 8213619SANDVIK R216.44-12030-AI12G 1610 5743553SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804SANDVIK R216.34-06050-AK13H 1620 5743260SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969SANDVIK 2B320-1000-NGH10F SC MILLING CM PLURA 2 6261146SANDVIK R216.42-06030-AI06G1610 SC MILLING CM PLURA 2 5743366
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap