CUTLINE UK-OEMSCBN216 OEMSCBN216 16MM CARBIDE 2FL B/NOSED ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSCBN216
Rubix:218A5729
Manufacturer :OEMSCBN216

Product details : CUTLINE UK-OEMSCBN216 OEMSCBN216 16MM CARBIDE 2FL B/NOSED ALCRN
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tail diameter | 16 mm |
| Length of cut | 32 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 66.27 excl. VAT
/ Each
£ 79.52 incl. VAT
- Usually arrives within 14 working days
