References
Aventics:1322508000
Rubix:272A5219
Manufacturer :1322508000


Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | mini cylinder |
Documents
Product details : AVENTICS 1322508000
Mini cylinder, series MNI
Mini cylinder series Icm double-acting
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | mini cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 99.74 excl. VAT
/ Each
£ 119.69 incl. VAT
- Usually arrives within 14 working days