Pneumatic double-effect cylinder
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 25 mm |
Type | Roundline Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 25 mm |
Type | Roundline Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 119 mm |
In stock: Next day delivery