References
Festo:EGSL-BS-45-100-3P
Rubix:391A0771
Manufacturer :562225
EAN:4052568208981

Documents
Product details : FESTO 562225 MINI SLIDE
Mini slide EGSL-BS-45-100-3P Working stroke=100 mm, Size=45, Parallel running in the z-direction=0,04 mm, Parallelism=0,05 mm, Reversing backlash=<= 50 µm
Mini slide EGSL-BS-45-100-3P 562225
Technical specifications
Attributes
| Logistic Weight | 1749 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
£ 1,420.96 excl. VAT
/ Each
£ 1,705.15 incl. VAT
- Delivery usually within ( 6 ) days