Miniature Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | Miniature |
Material | Stainless Steel |
Cage | Steel |
Weight | 3.2 g |
Limit speed | 19800 rpm |
Total bearing width | 5 mm |
Basic static load, radial - C0r | 360 N |
Basic dynamic load, radial - Cr | 1030 N |
In stock: Next day delivery