Filter-Regulator
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 25 µm |
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 25 µm |
Material | Polycarbonate (Bowl) |
Volume flow rate | 4120 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days