References
Festo:LFMB-D-MAXI-DA-A
Rubix:114A1451
Manufacturer :532816
EAN:4052568165598

Documents
Product details : FESTO 532816 FINE FILTER LFMB-D-MAXI-DA-A
Fine Filter LFMB-D-MAXI-DA-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic, Operating pressure=2 - 12 bar
fine filter LFMB-D-MAXI-DA-A Without threaded connection plates with FRB threaded pin. 1 µm filter cartridge, with metal bowl guard, with differential pressure indicator, automatic condensate drain. Series=D, Design structure=Fibre filter, Grade of filtration=1 µm, Condensate drain=fully automatic, Operating pressure=2 - 12 bar
Technical specifications
Attributes
| Logistic Weight | 1224,6 g |
|---|---|
| Filter fineness | 1 µm |
| Type | fijnfilter (visuele differentiaaldrukindicator) |
| Material | die-cast zinc |
| Volume flow rate | 2780 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 738.58 excl. VAT
/ Each
£ 886.30 incl. VAT
- Delivery date on request
Contact a branch