References
SMC:CRJU1-180
Rubix:111A6103
Manufacturer :00034476
EAN:3618035669672

Product details : SMC CRJU1-180 ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: U (External Stopper)
Size: 1
Rotation Angle: 180°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: U (External Stopper)
Size: 1
Rotation Angle: 180°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x61x32 mm |
|---|---|
| Logistic Weight | 86 g |
| Type | u |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 180 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | magnetic material; steel wire; stainless steel; chrome molybdenum steel; aluminum alloy; steel; bearing steel; nbr; resin |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 214.99 excl. VAT
/ Each
£ 257.99 incl. VAT
- Delivery usually within ( 8 ) days