MITSUBCARB DCLNR2020K09 TOOL-HOLDER EXTERNAL 7008386
Mitsubishi turning tool
See technical informationReferences
Mitsubishi Materials:DCLNR2020K09
Rubix:277A1167



Product details : MITSUBCARB DCLNR2020K09 TOOL-HOLDER EXTERNAL 7008386
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Head length | 25 mm |
Show UNSPSC/ECL@SS
£ 109.59 excl. VAT
/ Each
£ 131.51 incl. VAT
- Usually arrives within 14 working days
