Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 2095 ROTARY DISTRIBUTOR GF-3/8
FESTO 2095 ROTARY DISTRIBUTOR GF-3/8
GF Rotary Distributor
References
festo:
GF-3/8
rubix:
118A2249
manufacturer :
2095
ean:
4052568110116
Technical specifications
Type
gf rotary distributor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2095 ROTARY DISTRIBUTOR GF-3/8
Rotary Distributor GF-3/8 With one fixed Air feed and four rotating outputs Nominal size=15 mm, Assembly Position=Any, Operating pressure=-0,95 - 10 bar, Max. speed=300 1/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistics dimensions (L x W x H)
79
x
48
x
45
mm
Logistic Weight
282,1
g
Type
gf rotary distributor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.38
excl. VAT
/
Each
£
181.66
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 30680 COMMON SUPPLY MANIFOLD PAL-3/8-10-B
FESTO 189008 HEX NUT MSK-M18X1,5
FESTO 194321 PROTECTIVE CONDUIT CONNECTOR
FESTO 30688 MANIFOLD BLOCK PRS-3/8-8-B
AVENTICS 1823386087
FESTO 15637 BARBED HOSE FITTING N-3/4-P-13-MS
AVENTICS 1823373083
FESTO 8030306 EXTENSION NPFC-E4-2G18-FM
FESTO 165194 SEALING RING CRO-3/8
FESTO 30686 MANIFOLD BLOCK PRS-3/8-6-B
FESTO 132634 CARTRIDGE QSPKG20-10
LEGRIS LF3000 FITTING 3110 12 00
FESTO 15631 BARBED HOSE FITTING N-1/4-P-6-MS
LEGRIS LF3000 FITTING 3110 06 03
FESTO 177717 DISTRIBUTOR CQD-12/15/18/22