Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 30685 MANIFOLD BLOCK PRS-3/8-5-B
FESTO 30685 MANIFOLD BLOCK PRS-3/8-5-B
PRS manifold block
References
festo:
PRS-3/8-5-B
rubix:
110A7543
manufacturer :
30685
ean:
4052568114121
Technical specifications
Type
Manifold block for Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 30685 MANIFOLD BLOCK PRS-3/8-5-B
Manifold block PRS-3/8-5-B Max. number of valve Positions=5, Product weight=3100 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
Logistics dimensions (L x W x H)
250
x
101
x
157
mm
Logistic Weight
3105
g
Type
Manifold block for Tiger 2000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
517.92
excl. VAT
/
Each
£
621.50
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3110 06 04
LEGRIS LF3000 FITTING 3110 08 04
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
AVENTICS 1823386088
FESTO 30285 COMMON SUPPLY MANIFOLD PAL-1/4-7-B
FESTO 15631 BARBED HOSE FITTING N-1/4-P-6-MS
FESTO 8030305 EXTENSION NPFC-E3-2G14-FM
FESTO 4477 RING PIECE LK-1/8-PK-6
FESTO 10189 MANIFOLD BLOCK PRS-1/4-6
FESTO 9692 LOCK NUT MKVM-PG-29
FESTO 526091 SLOT NUT NST-HMV-M4
FESTO 30558 COMMON SUPPLY MANIFOLD PAL-1/8-8-B
LEGRIS LF3000 FITTING 3110 12 05
FESTO 206504 UNION NUT MCK-PK-13
FESTO 10188 MANIFOLD BLOCK PRS-1/4-5