SDE5 pressure sensor
Material | PA, POM reinforced |
---|---|
Type | Pressure sensor |
Min. tension | 15Ā V |
Logistics dimensions (L x W x H) | 120x30x100Ā mm |
---|---|
Logistic Weight | 83,85Ā g |
Material | PA, POM reinforced |
Type | Pressure sensor |
Min. tension | 15Ā V |
Max. tension | 30Ā V |
Delivery usually within ( 2 ) days