GEDORE 7 DRAWER EXTRA WIDE MOBILE WORKBENCH

Mobile Workbench

See technical informationSee documents

References

Gedore:1504 XL 1411
Rubix:2524392
Manufacturer :1988468
EAN:4010886876954
brand logo

Technical specifications

Height985 mm
Width1.25 mm
Depth630 mm
See all Specifications

Documents

Product details : GEDORE 7 DRAWER EXTRA WIDE MOBILE WORKBENCH


Mobile workbench 1.25 m wide Body: Dimensions: H 985 x W 1250 x D 550 mm 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large usable storage space with shelf and door Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 1 XL drawer (W 1055 x D 400), 6 wide drawers (W 640 x D 400 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE High-performance chassis: Total load capacity 1000 kg, 750 kg when mobile 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT or 2005 CT) Rear panel R 1504 XL-L can be added Further drawer combinations on request Special colours and designs available on request Delivery without tools and accessories

Technical specifications


Attributes
Height985 mm
Width1.25 mm
Depth630 mm
Number of drawers7
£ 2,124.78 excl. VAT
/ Each
£ 2,549.74 incl. VAT
  • Delivery usually within ( 22 ) days