BOTT 41002025.24V CUBIO STORAGE BENCH 1578-1.3 WITH MPX WORKTOP


Cubio

References
bott:41002025.24V
rubix:214A8459
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41002025.24V CUBIO STORAGE BENCH 1578-1.3 WITH MPX WORKTOP


Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 3 drawers and 1 x 500mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,142.74 excl. VAT
/ Each
£ 1,371.29 incl. VAT
  • Usually arrives within 14 working days