References
Bott:16927055.19
Rubix:214A7635

Product details : BOTT 16927055.19 1050X550X965 MOBILE 6 DRAW CABINET+TOP TRAY & MAT
verso mobile drawer cabinet 1050mm x 550mm x 965mm with 6 x 50kg U.D.L. capacity drawers and a top tray with mat. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey / anthracite grey (RAL 7045/7016) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm, high drawers.
Technical specifications
Attributes
| Height | 965 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Type | mobile cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,003.88 excl. VAT
/ Each
£ 1,204.66 incl. VAT
- Delivery usually within ( 16 ) days