cubio drawer cabinet with 10 drawers WxDxH: 800x650x1200mm RAL 7035/3004
Number of drawers | 10 |
---|---|
Height | 1200 mm |
Width | 800 mm |
Number of drawers | 10 |
---|---|
Height | 1200 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020065 |
Type | drawer cabinet |
Colour | red |
Usually arrives within 14 working days