Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Flame retardant clothing
Flame retardant jacket
PORTWEST FR30-NVY-XL ANTISTATIC FLEECE NAVY XL
PORTWEST FR30-NVY-XL ANTISTATIC FLEECE NAVY XL
PORTWEST FR30NAR5XL FR30 NAVY ANTISTATIC FLEECE NAVY
References
portwest:
FR30NARXL
rubix:
212A2626
Technical specifications
Colour
navy
Size
xl
Main material
modacrylic
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR30-NVY-XL ANTISTATIC FLEECE NAVY XL
Technical specifications
Attributes
Colour
navy
Size
xl
Main material
modacrylic
Material
60% modacrylic, 39% cotton, 1% carbon fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.98
excl. VAT
/
Each
£
88.78
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY SMALL
PORTWEST FR30-NAVY-2XL FLEECE FR30 NAVY 2XL
PORTWEST FR30NARS FR30 FLAME RESISTANT ANTI STATIC FLEECE SIZE SML
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY LARGE
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY 2XL
PORTWEST MV70 - MODAFLAME RAIN MULTI NORM ARC JACKET ORANGE/NAVY 4XL
PORTWEST FR30NARL FR30 FLAME RESISTANT ANTI STATIC FLEECE
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY MEDIUM
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY XL
PORTWEST MV70 - MODAFLAME RAIN MULTI NORM ARC JACKET ORANGE/NAVY XXXL
MV70YNRXL PORTWEST MV70 MODAFLAME RAIN ARC JACKET YEL/NVY XL
PORTWEST FR71YERS/M HI-VIS ANTI STATIC VEST FR YELLOW S/M
MV70YNR4XL PORTWEST MV70 MODAFLAME YEL/NVY JACKET 4XL
MV70 MODAFLAME RAIN MULTI NORM ARC JACKET - YELLOW/NAVY - SMALL
MV70 MODAFLAME RAIN MULTI NORM ARC JACKET - YELLOW/NAVY - MEDIUM