Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Flame retardant clothing
Flame retardant jacket
PORTWEST FR30-NAVY-2XL FLEECE FR30 NAVY 2XL
PORTWEST FR30-NAVY-2XL FLEECE FR30 NAVY 2XL
PORTWEST FR30NAR5XL FR30 NAVY ANTISTATIC FLEECE NAVY
References
portwest:
FR30NARXXL
rubix:
238A9570
Technical specifications
Colour
navy
Size
2xl
Main material
modacrylic
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR30-NAVY-2XL FLEECE FR30 NAVY 2XL
Technical specifications
Attributes
Colour
navy
Size
2xl
Main material
modacrylic
Material
60% modacrylic, 39% cotton, 1% carbon fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.02
excl. VAT
/
Each
£
81.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY MEDIUM
PORTWEST FR30-NVY-XL ANTISTATIC FLEECE NAVY XL
PORTWEST FR30 FLAME RESISTANT ANTI STATIC FLEECE NAVY M
PORTWEST MV70 - MODAFLAME RAIN MULTI NORM ARC JACKET ORANGE/NAVY 4XL
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY XL
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY LARGE
MV70 MODAFLAME RAIN MULTI NORM ARC JACKET - YELLOW/NAVY - XXL
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY SMALL
PORTWEST FR30NARS FR30 FLAME RESISTANT ANTI STATIC FLEECE SIZE SML
PORTWEST MV70 MODAFLAME RAIN MULTI NORM ARC JACKET ORG/NVY 2XL
PORTWEST MV70 - MODAFLAME RAIN MULTI NORM ARC JACKET ORANGE/NAVY XXXL
MV70 MODAFLAME RAIN MULTI NORM ARC JACKET - YELLOW/NAVY - SMALL
PORTWEST FR71YERS/M HI-VIS ANTI STATIC VEST FR YELLOW S/M
MV70 MODAFLAME RAIN MULTI NORM ARC JACKET - YELLOW/NAVY - MEDIUM
MV70YNR4XL PORTWEST MV70 MODAFLAME YEL/NVY JACKET 4XL