WIELAND WKN16SLU EARTH TERMINAL 16MM (L)57.5 MM X (H)57.5 MM X (W)12 M
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:WKN16SLU
Rubix:234A8221


Technical specifications
| Type | wieland wkn16slu earth terminal 16mm (l)57.5 mm x (h)57.5 mm x (w)12 m |
|---|
Documents
Product details : WIELAND WKN16SLU EARTH TERMINAL 16MM (L)57.5 MM X (H)57.5 MM X (W)12 M
Earth Terminal 16MM (L)57.5 mm x (H)57.5 mm x (W)12 mm
Technical specifications
Attributes
| Type | wieland wkn16slu earth terminal 16mm (l)57.5 mm x (h)57.5 mm x (w)12 m |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Delivery usually within ( 3 ) days