SMC AR20-F02 AIR REGULATOR


Modular controller

References
smc:AR20-F02
rubix:80167928
AR10-60, Modular Style Regulator
brand logo
Technical specifications
Connection 11/4 in
See all Specifications

Product details : SMC AR20-F02 AIR REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.

Technical specifications


Attributes
Logistic Weight200 g
Connection 11/4 in
MaterialDie-Cast Zinc
Body size20 mm
Type of couplingG
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
  • Delivery usually within ( 10 ) days