References
SMC:AW30-F03DH
Rubix:114A0111

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
Product details : SMC AW30-F03DH FILTER REGULATOR
This filter/regulator combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. A wide range of options are available, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW-B belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 3 body sizes and with connections ranging from 1/8 to 3/4 inch (NPT) and mm Rc (PT). Units with integrated filter and regulator save space and require fewer connections. The purge valve function incorporates a mechanism for fast, safe evacuation of outlet-side air pressure.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
| Volume flow rate | 1500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 64.68 excl. VAT
/ Each
£ 77.62 incl. VAT
- Delivery usually within ( 4 ) days