SMC AW30-F03-1 FILTER/REGULATOR


Modular filter-regulator AW30 series

References
smc:AW30-F03-1
rubix:133A7310
brand logo
brand logo
Technical specifications
Materialpolycarbonate bowl
Connection 1g 3/8
Filter fineness5 µm
See all Specifications

Product details : SMC AW30-F03-1 FILTER/REGULATOR


This filter/regulator combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. It offers a wide range of options, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 4 body sizes and with connections ranging from M5 to 3/4 in inches (NPT) and mm Rc (PT).

Technical specifications


Attributes
Logistic Weight400 g
Materialpolycarbonate bowl
Connection 1g 3/8
Filter fineness5 µm
Body size30 mm
Volume flow rate1500 l/min
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 44.76 excl. VAT
/ Each
£ 53.71 incl. VAT
  • Delivery usually within ( 19 ) days