SMC AW20-F01BC FILTER REGULATOR


Regulator filter

References
smc:AW20-F01BC
rubix:2599880
brand logo
brand logo
Technical specifications
Materialpolycarbonate (bowl)
Connection 1g 1/8 in
Filter fineness5 µm
See all Specifications

Product details : SMC AW20-F01BC FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
AW10-60, AW Filter/Regulator Combination

Technical specifications


Attributes
Logistic Weight400 g
Materialpolycarbonate (bowl)
Connection 1g 1/8 in
Filter fineness5 µm
Body size20 mm
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 49.18 excl. VAT
/ Each
£ 59.02 incl. VAT
  • Delivery usually within ( 4 ) days