Modular filter-regulator AW40 series
Material | Polycarbonate bowl |
---|---|
Connection 1 | NPT 1/4 |
Filter fineness | 5 µm |
Logistic Weight | 891 g |
---|---|
Material | Polycarbonate bowl |
Connection 1 | NPT 1/4 |
Filter fineness | 5 µm |
Body size | 40 mm |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 27 ) days