References
IMI Norgren:R72G-2GT-RMN
Rubix:123A8649
Manufacturer :R72G-2GT-RMN

Product details : NORGREN R72G-2GT-RMN REGULATOR
Pressure regulator 0.3-10 G1/4
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Body size | 40 mm |
| Volume flow rate | 1980 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 171.62 excl. VAT
/ Each
£ 205.94 incl. VAT
- Usually arrives within 14 working days
