ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK5 EU38
Monzonite S3 HI CI HRO WR M SRC - RF540
See technical informationReferences
Rock Fall:RF540-38
Rubix:238A5819
Manufacturer :RF540-5
EAN:5060324926023

Product details : ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK5 EU38
100% non-metallic, with protective toecap, midsole and internal metatarsal guard, Monzonite is highly robust and developed with specialist durability materials including FORCE10® components, Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and R-TEN™ thread. It features a No. 8 YKK side zip for convenience.
Standard : EN 20345 S3 HI CI HRO WR M SRC
Standard : EN 20345 S3 HI CI HRO WR M SRC
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Water proof | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 5 |
Show UNSPSC/ECL@SS
£ 120.72 excl. VAT
/ Each
£ 144.86 incl. VAT
- Usually arrives within 14 working days
