V12 VR609.01 COLT STS BLACK S1P SRC DEALER BOOT UK12 EU47
VR609.01 Colt STS
See technical informationSee documentsReferences
V12 Footwear:VR609.01-47
Rubix:200A4772
EAN:5055327312119



Documents
Product details : V12 VR609.01 COLT STS BLACK S1P SRC DEALER BOOT UK12 EU47
Colt is a classic dealer boot with a large pull-on loop for quick and easy wear. This metal-free boot incorporates a composite toecap and midsole, making the boot comfortable to wear all day long, but also strong enough to protect feet. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
Strengths
- Stability Traction System (STS) rugged sole
- Metal-free construction
- Padded moisture-wicking lining
- Lightweight composite safety toecap
- Flexible anti-penetration composite midsole
- EN ISO 20345:2011 S1P SRC
- Metal-free construction
- Padded moisture-wicking lining
- Lightweight composite safety toecap
- Flexible anti-penetration composite midsole
- EN ISO 20345:2011 S1P SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Metal free | yes |
| UK shoe size | 12 |
| Material | leather (upper), pu (sole), composite (toecap, midsole), |
Show UNSPSC/ECL@SS
£ 67.48 excl. VAT
/ Each
£ 80.98 incl. VAT
- Usually arrives within 14 working days
